10 X 5/8 #8 HD PHIL.OVAL HD SEMS WSHR TAP SCREW, 100PK

  • Mfr # 3465

  • Zoro # G012309242


product price: $24.55
/pk 100, $0.25/ea

Key Features

Washer
Countersunk
Screw Size
#10
Length
5/8 in
Point Type
A/AB
Head Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3465
Zoro #
G012309242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Length
5/8 in
Head Size
#8

Details

Washer
Countersunk
Point Type
A/AB
Finish
Chrome
Screw Type
Tapping
Head Style
Phillips Oval Sems

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.