Zoro Homepage

10MM-1.5 DIN 934 HEX NUT - ZINC, 50PK

  • Mfr # 14454

  • Zoro # G212309127


product price: $10.99
/pk 50, $0.22/ea

Key Features

Material
Steel
Tensile Strength
116,000 PSI
Thread Type
Regular
Screw Size
M10-1.5
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14454
Zoro #
G212309127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M10-1.5

Details

Material
Steel
Tensile Strength
116,000 PSI
Thread Type
Regular
Finish
Zinc
Across Flats
17.0mm

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.