Zoro Homepage

12MM-1.75 DIN 934 HEX NUT - ZINC, 25PK

  • Mfr # 14455

  • Zoro # G015552935


product price: $7.95
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.90

Key Features

Wrench Size
M12-1.75
Material
Steel
Thread Type
Regular
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14455
Zoro #
G015552935
UPC #
-
Country of Origin
Thailand

Dimensions

Wrench Size
M12-1.75

Details

Material
Steel
Thread Type
Regular
Finish
Zinc

Description

12MM-1.75 DIN 934 HEX NUT - ZINC. Auveco products match applicable IFI standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.