#14 X 1-1/4 IND HEX WA HD #3 SUPER TEKS - ZINC5, 25PK

  • Mfr # 11915

  • Zoro # G212309363


product price:  $7.99
/pk 25, $0.32/ea

Key Features

Point Type
Type 3 Self-Drilling Teks
Head Style
Hex Washer
Hex Size
3/8 in
Finish
Zinc
Screw Size
#14 (M6.3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11915
Zoro #
G212309363
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
3/8 in
Screw Size
#14 (M6.3)
Length
1-1/4 in.

Details

Point Type
Type 3 Self-Drilling Teks
Head Style
Hex Washer
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.