Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 X 3/4 HEX HEAD T. S. W/LOOSE WASHER, 50PK

  • Mfr # 24433

  • Zoro # G712308736


product price: $15.15
/pk 50, $0.30/ea

Key Features

Across Flats
3/8 in
Point Type
AB
Material
Steel
Screw Size
1/4 in
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24433
Zoro #
G712308736
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Length
3/4 in
Washer Diameter
11/16 in.

Details

Across Flats
3/8 in
Point Type
AB
Material
Steel
Head Style
Hex
Screw Type
Tapping
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.