Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 X 2-1/4" DOUBLE END DRILL BIT 5PK

  • Mfr # AV22607

  • Zoro # G802578599


product price: $28.39
/ea

Key Features

Overall Length
2-1/4 in
Drill Bit Size
3/16 in
Drill Bit Point Angle
135 Degrees
Flute Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV22607
Zoro #
G802578599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
3/16 in
Flute Length
1/2 in

Details

Item
Double End Drill Bit
Drill Bit Point Angle
135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.