Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 ACID BRUSH, 144PK

  • Mfr # 15798

  • Zoro # G812306847


product price: $181.99
/pk 144, $1.26/ea
Free Shipping & Returns

Key Features

Brush Length
6-3/8 in.
Brush Width
3/4 in
Trim Length
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15798
Zoro #
G812306847
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
6-3/8 in.
Brush Width
3/4 in
Trim Length
1 in.

Description

Tin Handle Horse Hair Bristles Tin handle horse hair bristles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.