Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-24 X 3/8 STEEL SPEC. PHIL. FLAT, 100PK

  • Mfr # 9877

  • Zoro # G512308547


product price: $11.99
/pk 100, $0.12/ea

Key Features

Head Style
Phillips Flat
Finish
Zinc
Length
3/8 in
Screw Size
#4-24
Washer Head Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9877
Zoro #
G512308547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/8 in
Screw Size
#4-24
Washer Head Diameter
7/32 in

Details

Head Style
Phillips Flat
Finish
Zinc
Point Type
A/AB

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.