4.2-1.41 X 20MM TYPE 1A DRIVE WSHR HD T.S. - BLACK OXIDE, 100PK

  • Mfr # 12060

  • Zoro # G012309297


product price: $11.45
/pk 100, $0.11/ea

Key Features

Screw Type
Tapping
Length
20 mm
Screw Size
M4.2-1.41
Finish
Black Oxide
Washer Head Diameter
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12060
Zoro #
G012309297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 mm
Screw Size
M4.2-1.41
Washer Head Diameter
11mm

Details

Screw Type
Tapping
Finish
Black Oxide
Head Style
Phillips Truss
Point Type
A/AB

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.