Zoro Homepage

4.2 x 13mm PHIL FLAT WSR HD SCREW BX/50

  • Mfr # AV13712

  • Zoro # G802117149


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Headgear Style
Phillips Truss
Point Type
A/AB
Screw Size
M4.2-1.41
Finish
Black Zinc
Washer Diameter
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV13712
Zoro #
G802117149
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M4.2-1.41
Washer Diameter
11mm
Overall Length
13 mm

Details

Headgear Style
Phillips Truss
Point Type
A/AB
Finish
Black Zinc
Screw Type
Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.