Zoro Homepage

4.2 X 19MM PHILLPS FLAT TOP WHSR HD T.S., 100PK

  • Mfr # 24465

  • Zoro # G312309140


product price: $12.49
/pk 100, $0.12/ea

Key Features

Length
19 mm
Color
Black
Material
Steel
Washer Head Diameter
11mm
Head Style
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24465
Zoro #
G312309140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
19 mm
Washer Head Diameter
11mm
Screw Size
M4.2

Details

Color
Black
Material
Steel
Head Style
Flat Washer
Drive Type
Phillips
Screw Type
Tapping
Point Type
Drill

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.