Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.2 X 20MM PHILLIPS INDNTD HX HD T.S. W/LSE WSHR, 50PK

  • Mfr # 24475

  • Zoro # G212308915


product price: $9.99
/pk 50, $0.20/ea

Key Features

Point Type
AB
Material
Steel
Head Style
Hex
Washer Diameter
17 mm
Across Flats
7.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24475
Zoro #
G212308915
UPC #
-
Country of Origin
China

Dimensions

Washer Diameter
17 mm
Screw Size
M4.2-1.41
Length
20 mm

Details

Point Type
AB
Material
Steel
Head Style
Hex
Across Flats
7.0mm
Color
Black
Drive Type
Phillips & Hex
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.