Zoro Homepage

#4.2 X 20MM PHILLIPS OVAL HD TEK T.S. - BLACK, 50PK

  • Mfr # 24458

  • Zoro # G612309154


product price: $9.95
/pk 50, $0.20/ea

Key Features

Material
Steel
Head Style
Oval
Color
Black
Drive Type
Phillips
Includes
Flush Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24458
Zoro #
G612309154
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4.2
Length
20 mm

Details

Material
Steel
Head Style
Oval
Color
Black
Drive Type
Phillips
Includes
Flush Washer
Point Type
Drill
Screw Type
Tapping

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.