Zoro Homepage

4.2 X 25MM HEX HD T.S. W/LSE WSHR, 50PK

  • Mfr # 24467

  • Zoro # G512309124


product price: $15.15
/pk 50, $0.30/ea

Key Features

Length
25 mm
Material
Steel
Point Type
AB
Screw Type
Tapping
Washer Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24467
Zoro #
G512309124
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 mm
Washer Diameter
17 mm
Screw Size
M4.2-1.41

Details

Material
Steel
Point Type
AB
Screw Type
Tapping
Across Flats
7.0mm
Color
Black
Head Style
Hex

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.