Zoro Homepage

4.8 X 16MM HEX HD T.S. W/LSE WSHR, 50PK

  • Mfr # 24427

  • Zoro # G512308790


product price: $15.65
/pk 50, $0.31/ea

Key Features

Head Style
Hex
Length
16mm
Point Type
AB
Screw Type
Tapping
Screw Size
M4.8-1.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24427
Zoro #
G512308790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
16mm
Screw Size
M4.8-1.59
Washer Diameter
19 mm

Details

Head Style
Hex
Point Type
AB
Screw Type
Tapping
Across Flats
8.0mm
Color
Black
Material
Steel

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.