5/16-18 X 1 1/4 IND HEX LRG FLG WA.HD., 50PK

  • Mfr # 5713

  • Zoro # G712309276


product price: $25.15
/pk 50, $0.50/ea

Key Features

Point Type
Dog Point
Hex Size
1/2 in
Length
1-1/4 in.
Finish
Black Phosphate
Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5713
Zoro #
G712309276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Size
1/2 in
Length
1-1/4 in.
Washer Diameter
13/16 in

Details

Point Type
Dog Point
Finish
Black Phosphate
Grade
2
Head Style
Hex Spin Lock

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.