Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-18 X 1IND HEX LRG FLG WA.HD.DOG , 50PK

  • Mfr # 5711

  • Zoro # G912309236


product price: $17.49
/pk 50, $0.35/ea

Key Features

Length
1 in.
Grade
2
Point Type
Dog Point
Finish
Black Phosphate
Washer Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5711
Zoro #
G912309236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in.
Washer Diameter
13/16 in
Hex Size
1/2 in

Details

Grade
2
Point Type
Dog Point
Finish
Black Phosphate
Head Style
Hex Spin Lock

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.