
5/16-18X1 HEX LRG FLG WA HD DOG PT 50PK
Mfr # AV5711
Zoro # G702115634
product price:Â $15.99
/eaKey Features
Grade
2
Hex Size
1/2 in
Washer Diameter
13/16 in
Head Style
Hex Spin Lock
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV5711
Zoro #
G702115634
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Size
1/2 in
Washer Diameter
13/16 in
Length
1 in.
Details
Grade
2
Item
Flange Washer
Head Style
Hex Spin Lock
Finish
Black Phosphate
Point Type
Dog Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.