Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16-24 X 1 GRADE 5 CAP SCREW ZINC, 100PK

  • Mfr # 5512

  • Zoro # G212309479


product price: $33.15
/pk 100, $0.33/ea

Key Features

Across Flats
10
Length
1 in.
Material
Medium Carbon Heat Treated Steel
Head Style
Hex
Grade/Class
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512
Zoro #
G212309479
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in.
Thread Length
Full
Screw Size
5/16 in.-24

Details

Across Flats
10
Material
Medium Carbon Heat Treated Steel
Head Style
Hex
Grade/Class
5
Finish
Zinc Chromate
Tensile Strength
120,000 PSI

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.