Zoro Homepage

6-1.0 X 20MM HEX HD SEMS 17MM OD - PHOSPHATE, 50PK

  • Mfr # 12067

  • Zoro # G712309375


product price: $11.25
/pk 50, $0.23/ea

Key Features

Finish
Phosphate
Across Flats
10.0mm
Head Style
Hex Sems
Washer Diameter
17 mm
Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12067
Zoro #
G712309375
UPC #
-
Country of Origin
United States

Dimensions

Washer Diameter
17 mm
Length
20 mm
Screw Size
M6-1.0

Details

Finish
Phosphate
Across Flats
10.0mm
Head Style
Hex Sems

Description

Auveco products provide OE fit and function. 17 mm Dia washer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.