Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1.0 X 20MM HEX WASHER HD - PHOSPHATE, 50PK

  • Mfr # 12324

  • Zoro # G212308557


product price: $16.49
/pk 50, $0.33/ea

Key Features

Head Style
Hex Washer
Point Type
CA
Length
20 mm
Screw Size
M6-1.0
Across Flats
10.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12324
Zoro #
G212308557
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 mm
Screw Size
M6-1.0
Washer Diameter
13 mm

Details

Head Style
Hex Washer
Point Type
CA
Across Flats
10.0mm
Finish
Black Polyseal

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.