Zoro Homepage

6-1.0 X 20MM IND HEX W/SEMS MACH SCREW - PHOS5, 25PK

  • Mfr # 12322

  • Zoro # G012308665


product price: $11.49
/pk 25, $0.46/ea

Key Features

Head Style
Hex Sems
Finish
Phosphate
Across Flats
10.0mm
Screw Size
M6-1.0
Washer Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12322
Zoro #
G012308665
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M6-1.0
Washer Diameter
17 mm
Length
20 mm

Details

Head Style
Hex Sems
Finish
Phosphate
Across Flats
10.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.