
6.3-1.81 X 20MM HEX WASH HD SEMS - BLACK POLYSEAL, 50PK
Mfr # 12351
Zoro # G312308617
product price: $13.95
/pk 50, $0.28/eaKey Features
Point Type
A/AB
Washer Diameter
17 mm
Finish
Black Polyseal
Screw Size
M6.3-1.81 (#14)
Head Style
Hex Sems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12351
Zoro #
G312308617
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Washer Diameter
17 mm
Screw Size
M6.3-1.81 (#14)
Length
20 mm
Details
Point Type
A/AB
Finish
Black Polyseal
Head Style
Hex Sems
Across Flats
10.0mm
Description
Auveco products provide OE fit and function. 17 mm Dia washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.