Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 X 3/4 X 10' PEEL-BAK

  • Mfr # 4812

  • Zoro # G512309377


product price: $21.59
/ea

Key Features

Thickness
7/16 in
Length
10 Feet
Width
3/4 in
Material
Neoprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4812
Zoro #
G512309377
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/16 in
Length
10 Feet
Width
3/4 in

Details

Material
Neoprene Rubber

Description

Peel-Bak Adhesive Neoprene Sponge Weatherstrip A light-weight closed cell sponge material, Peel-Bak is an easy to apply type of weatherstrip for auto and household use. May also be used on boats, refrigerators or any place a weatherproof, permanent seal is required. Simple to use - just peel back the liner tape and press into place. No cement or tacking required. Surface must be clean and dry.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.