Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1.25 X 16MM SPIN LOCK BOLT 18MM WASH OD - PHOS5, 25PK

  • Mfr # 11638

  • Zoro # G612309376


product price: $12.65
/pk 25, $0.51/ea

Key Features

Washer Diameter
18 mm
Head Style
Hex Washer
Length
16mm
Point Type
Dog Point
Screw Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11638
Zoro #
G612309376
UPC #
-
Country of Origin
United States

Dimensions

Washer Diameter
18 mm
Length
16mm
Screw Size
M8-1.25

Details

Head Style
Hex Washer
Point Type
Dog Point
Across Flats
13.0mm
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.