Zoro Homepage

8-1.25 X 25MM HEX WASHER HD - PHOSPHATE5, 25PK

  • Mfr # 12336

  • Zoro # G612308478


product price: $13.59
/pk 25, $0.54/ea

Key Features

Point Type
CA
Washer Diameter
17 mm
Length
25 mm
Screw Size
M8-1.25
Finish
Black Polyseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12336
Zoro #
G612308478
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
17 mm
Length
25 mm
Screw Size
M8-1.25

Details

Point Type
CA
Finish
Black Polyseal
Head Style
Hex Washer
Across Flats
13.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.