Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-18 X 1 PHIL OVAL CTRSK WASH SEMS TEK - PHOS, 50PK

  • Mfr # 11456

  • Zoro # G712309511


product price: $14.45
/pk 50, $0.29/ea

Key Features

Head Size
#6
Washer
Countersunk
Screw Size
#8
Point Type
Type 2 Self-Drilling Teks
Length
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11456
Zoro #
G712309511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
#6
Screw Size
#8
Length
1 in.

Details

Washer
Countersunk
Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Oval Sems
Finish
Black Phosphate

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.