
#8-18 X 3/4 PHIL OVAL CTRSK WASH SEMS TEK - CHROME, 100PK
Mfr # 11450
Zoro # G512309353
product price: $28.49
/pk 100, $0.28/eaKey Features
Washer
Countersunk
Head Style
Phillips Oval Sems
Screw Size
#8
Head Size
#6
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11450
Zoro #
G512309353
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Head Size
#6
Length
3/4 in
Details
Washer
Countersunk
Head Style
Phillips Oval Sems
Finish
Chrome
Point Type
Type 2 Self-Drilling Teks
Description
Auveco products match applicable IFI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.