Zoro Homepage

#8-18 X 5/8 PHIL OVAL FLUSH WASH SEMS TEK - CHROME, 100PK

  • Mfr # 11448

  • Zoro # G912308857


product price: $23.39
/pk 100, $0.23/ea

Key Features

Point Type
Type 2 Self-Drilling Teks
Screw Size
#8
Finish
Chrome
Length
5/8 in
Head Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11448
Zoro #
G912308857
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Length
5/8 in
Head Size
#6

Details

Point Type
Type 2 Self-Drilling Teks
Finish
Chrome
Head Style
Phillips Oval Sems
Washer
Flush

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.