Zoro Homepage

#8 COUNTERSUNK BRASS FINISH WASHER BLK ZINC, 100PK

  • Mfr # 16012

  • Zoro # G412309361


product price: $22.45
/pk 100, $0.22/ea

Key Features

Outer Diameter
1/2 in
Screw Size
#8
Inner Diameter
13/64 in.
Material
Brass
Finish
Black Ebonol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16012
Zoro #
G412309361
UPC #
-
Country of Origin
United States

Dimensions

Outer Diameter
1/2 in
Screw Size
#8
Inner Diameter
13/64 in.

Details

Material
Brass
Finish
Black Ebonol

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.