Zoro Homepage

#8 X 1-1/4 PHIL PAN HD T.S. BLACK OXIDE, 100PK

  • Mfr # 10183

  • Zoro # G712309016


product price: $11.79
/pk 100, $0.12/ea

Key Features

Screw Size
#8
Point Type
A/AB
Head Style
Phillips Pan
Screw Type
Tapping
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10183
Zoro #
G712309016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Length
1-1/4 in.

Details

Point Type
A/AB
Head Style
Phillips Pan
Screw Type
Tapping
Finish
Black Oxide

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.