
#8 X 1 W/ #6HD PHIL OVAL HD T.S. BLACK OXIDE, 100PK
Mfr # 10166
Zoro # G612308973
product price: $10.35
/pk 100, $0.10/eaKey Features
Screw Type
Tapping
Length
1 in.
Head Size
#6
Point Type
A/AB
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10166
Zoro #
G612308973
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in.
Head Size
#6
Screw Size
#8
Details
Screw Type
Tapping
Point Type
A/AB
Finish
Black Oxide
Head Style
Phillips Oval
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.