Zoro Homepage

#8 X 1/2 HEX WASHER HEAD TEKS T.S. ZINC, 100PK

  • Mfr # 9611

  • Zoro # G412308296


product price: $11.99
/pk 100, $0.12/ea

Key Features

Finish
Zinc
Head Style
Hex Washer
Length
1/2 in
Screw Type
Tapping
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9611
Zoro #
G412308296
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in
Screw Size
#8
Hex Size
1/4 in

Details

Finish
Zinc
Head Style
Hex Washer
Screw Type
Tapping
Point Type
Type 2 Self-Drilling Teks

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.