#8 X 1/2 PHIL. FLAT TOP WASHER HD TAP SCREW BLACK, 100PK

  • Mfr # 16478

  • Zoro # G712308460


product price: $14.49
/pk 100, $0.14/ea

Key Features

Length
1/2 in
Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Truss
Finish
Black Zinc
Screw Type
Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16478
Zoro #
G712308460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in
Screw Size
#8-18
Washer Head Diameter
13/32 in.

Details

Point Type
Type 2 Self-Drilling Teks
Head Style
Phillips Truss
Finish
Black Zinc
Screw Type
Tapping

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.