Zoro Homepage

8 X 1/2 PHIL OVAL HD. T.S. 18-8 GR. S.S., 100PK

  • Mfr # 9403

  • Zoro # G312308396


product price: $11.15
/pk 100, $0.11/ea

Key Features

Length
1/2 in
Head Size
Standard
Screw Size
#8
Screw Type
Tapping
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9403
Zoro #
G312308396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/2 in
Head Size
Standard
Screw Size
#8

Details

Screw Type
Tapping
Material
18-8 Stainless Steel
Head Style
Phillips Oval
Point Type
A/AB

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.