#8 X 1/2 PHILLIPS WASHER HD TEKS TAP SCREW - ZINC, 50PK

  • Mfr # 12095

  • Zoro # G212306843


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Truss Head
Fastener Length
1/2 in
Finish
Zinc
Screw Size
#8
Head Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12095
Zoro #
G212306843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#8
Head Dia.
7/16 in

Details

Drive
Phillips
Head Type
Truss
Finish
Zinc

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products