Zoro Homepage

#8 X 5/8 PHILLIPS RD WSHR HD TAP SCREW CHROME, 100PK

  • Mfr # 2806

  • Zoro # G412309385


product price: $10.69
/pk 100, $0.11/ea

Key Features

Screw Type
Tapping
Point Type
A/AB
Screw Size
#8
Length
5/8 in
Head Style
Phillips Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2806
Zoro #
G412309385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Length
5/8 in
Washer Head Diameter
13/32 in.

Details

Screw Type
Tapping
Point Type
A/AB
Head Style
Phillips Truss
Finish
Chrome

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.