Zoro Homepage

#8 X 5/8 PHILLIPS WASHER HEAD T. S. 31/64 DIA., 100PK

  • Mfr # 13711

  • Zoro # G912308437


product price: $14.19
/pk 100, $0.14/ea

Key Features

Point Type
A/AB
Screw Size
#8
Head Style
Phillips Truss
Length
5/8 in
Screw Type
Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13711
Zoro #
G912308437
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8
Length
5/8 in
Washer Head Diameter
31/64 in.

Details

Point Type
A/AB
Head Style
Phillips Truss
Screw Type
Tapping
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.