Zoro Homepage

8 X 7/8in Phillips Oval Head Tapping Screw Chrome. y 100., 100PK

  • Mfr # 2712

  • Zoro # G412306841


product price: $18.75
/pk 100, $0.19/ea

Key Features

Screw Size
#8
Point
A/AB
Fastener Length
7/8 in.
Head Type
Phillips Oval
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2712
Zoro #
G412306841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
7/8 in.

Details

Point
A/AB
Head Type
Phillips Oval
Finish
Chrome

Description

PRODUCT INFORMATIONQuantity: 100Finish: ChromeHead Size: StandardHead Style: Phillips OvalLength: 7/8 in.Point Type: A/ABScrew Size: #8Screw Type: TappingMade In: TaiwanOEM CROSS REFERENCESCar-Pak: J06642GM: 9416042CALIFORNIA PROP 65WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause Reproductive Risk & Cancer. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.