Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8/18 X 3/8 SPEC PHIL RD.WA.HD.AB T.S., 100PK

  • Mfr # 9863

  • Zoro # G712308644


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Point Type
A/AB
Length
3/8 in
Screw Size
#8-18
Head Style
Phillips Truss
Screw Type
Tapping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9863
Zoro #
G712308644
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/8 in
Screw Size
#8-18
Washer Head Diameter
9/32 in.

Details

Point Type
A/AB
Head Style
Phillips Truss
Screw Type
Tapping
Finish
Zinc

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.