Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MM-1.25 DIN 934 METRIC HEX NUTS - ZINC5, 25PK

  • Mfr # 10573

  • Zoro # G212307314


product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Steel
Thread Type
Regular
Wrench Size
M8-1.25
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10573
Zoro #
G212307314
UPC #
-
Country of Origin
China

Dimensions

Wrench Size
M8-1.25

Details

Material
Steel
Thread Type
Regular
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.