Zoro Homepage

8X1/2PH OV HD FIN SCR 100PK

  • Mfr # AV12956

  • Zoro # G002426799


product price: $15.39
/ea

Key Features

Point Type
A/AB
Head Size
#6
Finish
Black Oxide
Set Screw Size
#8
Length through Bore
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV12956
Zoro #
G002426799
UPC #
-
Country of Origin
China

Dimensions

Head Size
#6
Set Screw Size
#8
Length through Bore
1/2 in

Details

Point Type
A/AB
Finish
Black Oxide
Washer
Flush
Head Style
Phillips Oval Sems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.