
9/16-1-1/16#10M HOSE CLAMP 10PK
Mfr # AV5347
Zoro # G702115665
product price: $28.55
/eaKey Features
Hose Clamp Band Material
300 Stainless Steel Band
Finish
Plated Screw & Housing
Thickness
3/16 in. Wall Thickness
Max. Clamp Dia.
1-1/8 in
Type
Slotted & Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV5347
Zoro #
G702115665
UPC #
-
Country of Origin
China
Dimensions
Thickness
3/16 in. Wall Thickness
Max. Clamp Dia.
1-1/8 in
Hose Inside Dia. (In.)
3/8 in. - 5/8 in.
Min. Clamp Dia.
1/2 in
Width (In.)
9/16 in
Details
Hose Clamp Band Material
300 Stainless Steel Band
Finish
Plated Screw & Housing
Type
Slotted & Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.