Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACURA & HONDA CABLE CLIP5, 25PK

  • Mfr # 21388

  • Zoro # G512309452


product price: $16.35
/pk 25, $0.65/ea

Key Features

Hole Size
7mm
Color
Black
Material
Nylon
Overall Height
17mm (closed position)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21388
Zoro #
G512309452
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
7mm
Overall Height
17mm (closed position)

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.