ACURA & HONDA MOULDING CLIP W/ SEALER5, 25PK

  • Mfr # 21558

  • Zoro # G112306189


product price:  $17.95
/pk 25, $0.72/ea

Key Features

Hole Size
10 mm
Color
White
Bottom Head Size
18 x 20mm
Top Head Size
16mm x 18mm
Stem Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21558
Zoro #
G112306189
UPC #
-
Country of Origin
China

Dimensions

Hole Size
10 mm
Bottom Head Size
18 x 20mm
Top Head Size
16mm x 18mm
Stem Length
15 mm

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.