ACURA & HONDA MOULDING CLIP WHITE NYLON, 25PK

  • Mfr # 21557

  • Zoro # G715552969


product price: $16.89
/pk 25, $0.68/ea

Key Features

Material
Nylon
Hole Size
10 mm
Color
White
Stem Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21557
Zoro #
G715552969
UPC #
-
Country of Origin
China

Dimensions

Hole Size
10 mm
Stem Length
12 mm

Details

Material
Nylon
Color
White

Description

ACURA & HONDA MOULDING CLIP WHITE NYLON. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.