
ACURA & HONDA RETAINER, 10PK
Mfr # 21107
Zoro # G712306862
product price: $15.29
/pk 10, $1.53/eaKey Features
Stem Length
13 mm
Stem Diameter
4mm
Top Head Diameter
12 mm
Color
White
Type
Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21107
Zoro #
G712306862
UPC #
-
Country of Origin
Japan
Dimensions
Stem Length
13 mm
Stem Diameter
4mm
Top Head Diameter
12 mm
Bottom Head Diameter
16mm
Details
Color
White
Type
Retainer
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.