
ACURA & HONDA TRNK LINING RETAINER 16MM HD DIA, PK/15, 15PK
Mfr # 19506
Zoro # G912307669
product price:Â $15.95
/pk 15, $1.06/eaKey Features
Type
Single Head
Stem Length
16mm
Color
Black
Stem Diameter
5mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19506
Zoro #
G912307669
UPC #
-
Country of Origin
Japan
Dimensions
Stem Length
16mm
Stem Diameter
5mm
Bottom Head Diameter
16mm
Details
Type
Single Head
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.