
ACURA & HONDA WEATHERSTRIP CLIP, 25PK
Mfr # 21704
Zoro # G715552785
product price: $12.99
/pk 25, $0.52/eaKey Features
Stem Diameter
7mm
Material
Nylon
Color
Green
Stem Length
11mm
Type
Retaining Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21704
Zoro #
G715552785
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
7mm
Stem Length
11mm
Bottom Head Diameter
9.5MM
Top Head Size
5mm x 15mm
Details
Material
Nylon
Color
Green
Type
Retaining Clip
Description
ACURA & HONDA WEATHERSTRIP CLIP. Auveco products provide OE fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.