ACURA & HONDA WEATHERSTRIP CLIP5, 25PK

  • Mfr # 21705

  • Zoro # G312306064


product price: $11.49
/pk 25, $0.46/ea

Key Features

Top Head Size
5mm x 15mm
Color
Yellow
Bottom Head Diameter
7.5MM
Stem Length
7mm
Stem Diameter
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21705
Zoro #
G312306064
UPC #
-
Country of Origin
China

Dimensions

Top Head Size
5mm x 15mm
Bottom Head Diameter
7.5MM
Stem Length
7mm
Stem Diameter
6.5 mm

Details

Color
Yellow
Material
Nylon
Type
Retainer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.